Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
8 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Voltage
–
208V Filter (3)
208V (3)
480V Filter (5)
480V (5)
Max Flow (GPM)
–
4 Filter (2)
4 (2)
5 Filter (6)
5 (6)
Min Flow (GPM)
–
0.7 Filter (1)
0.7 (1)
1.8 Filter (1)
1.8 (1)
2 Filter (6)
2 (6)
Price Range
–
$1500 to $2000 Filter (7)
$1500 to $2000 (7)
$4000 to $4500 Filter (1)
$4000 to $4500 (1)
Home
Plumbing Supplies
Water Heaters
Tankless Water Heaters
Eemax Electric Tankless Water Heaters
Commercial Three Phase Heaters
Commercial Three Phase Heaters
Need a little help?
View our Resources
8 items
FILTER
Grid
List
Sort: Top Sellers
EX240T2T Compare Checkbox
Compare
EX240T2T Three Phase Electric Tankless Commercial Water Heater
SKU:
EX240T2T
Eemax
SKU:
EX240T2T
Brand:
Eemax
LOG IN FOR PRICING
OR
CALL TO ORDER
1-888-757-4774
Add to List
In Stock
Get 1 by
Fri, Nov 20
In Stock
Get 1 by
Fri, Nov 20
Add to List
EX240T3 Compare Checkbox
Compare
EX240T3 Three Phase Electric Tankless Commercial Water Heater
SKU:
EX240T3
Eemax
SKU:
EX240T3
Brand:
Eemax
LOG IN FOR PRICING
OR
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
EX180T3 Compare Checkbox
Compare
EX180T3 Three Phase Triple Module Electric Tankless Commercial Water Heater
SKU:
EX180T3
Eemax
SKU:
EX180T3
Brand:
Eemax
(1)
LOG IN FOR PRICING
OR
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ED020480T2T Compare Checkbox
Compare
ED020480T2T Three Phase Triple Module Electric Tankless Commercial Water Heater (480v)
SKU:
ED020480T2T
Eemax
SKU:
ED020480T2T
Brand:
Eemax
$1,816.30
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ED020480T3-S Compare Checkbox
Compare
ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater for Sanitation
SKU:
ED020480T3-S
Eemax
SKU:
ED020480T3-S
Brand:
Eemax
(1)
$1,812.49
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ED020480T3-S-N4X Compare Checkbox
Compare
ED020480T3 Three Phase Triple Module Electric Tankless Commercial/Industrial Water Heater for Sanitation w/ NEMA 4X
SKU:
ED020480T3-S-N4X
Eemax
SKU:
ED020480T3-S-N4X
Brand:
Eemax
$4,120.39
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ED020480T3 Compare Checkbox
Compare
ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater
SKU:
ED020480T3
Eemax
SKU:
ED020480T3
Brand:
Eemax
$1,969.53
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ED020480T3-EE Compare Checkbox
Compare
ED020480T3 Three Phase Triple Module Electric Tankless Commercial Water Heater w/ Emergency Eye/Face Wash
SKU:
ED020480T3-EE
Eemax
SKU:
ED020480T3-EE
Brand:
Eemax
$1,814.27
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Resources
FAQs, Manuals & Videos
Videos
Types of Water Heaters
Venting for Boilers & Water Heaters
Choosing Between Tank and Tankless Water Heaters
How to Connect PEX to a Water Heater
Sizing Tankless Water Heaters
Eemax Tankless Water Heaters
Installing an Eemax Electric Tankless Water Heater
Eemax Electric Tankless Water Heaters
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video