Apply to be a TradeMaster!
Main product image of Replacement Element for EX95, EX190, EX280 (9.5 kW, 240 V), EX630
Magnifying glass
Hover image to zoom

Replacement Element for EX95, EX190, EX280 (9.5 kW, 240 V), EX630

Brand:
Eemax
SKU:
EX630
Rating:
(13)
Q&A:
(0)
Replacement Element for EX95, EX190, EX280 (9.5 kW, 240 V), EX630
Magnifying glass
Hover image to zoom
EX630 has been discontinued
Discontinued June 12, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Replacement Element for EX95, EX190, EX280 (9.5 kW, 240 V), RTE10456
Brand:
Eemax
SKU:RTE10456
(13)
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Replacement Element for EX95, EX190, EX280 (240V, 9.5 kW)

Specs

–
Application:

Replacement Part

Kilowatts (KW):

9.5

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Eemax heater element. If needed, will purchasr again

.Good quality, arrived quickly
Jim
Vermont
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had a little hiccup with a replacement part

I ordered a pair of replacement heating elements but unfortunately one was defective, but with customer service that was resolved extremely quickly and got the new one super quick. I'm extremely pleased with the purchase and will be doing business again.
Jp
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit as it should

Good quality product. Would buy again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House Over and Over!

I purchases replacement heating elements for my tankless heater. The product was shipped and I received it promptly. However I could not extract to spent elements from the heater. A return label was sent and the product is on its way back home. Thanks for the great service!
Caleb
Sebec, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product for a fast home repair and easy to do for a DYIer.
Jose
Rochester, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These products do the job with ease

Easy to install and very fast shipping!
Coyote
McGregor IA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast efficient service with the right part the first time

Fast efficient service with the right part the first time. This was exactly what I needed and it included detailed instructions for removal of the old and installation of the new heating coil. Couldn't ask for anything more.
Richard
Benton Harbor MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacement second purchase

purchased...one element last year, other side went out this year on my tank less water heater needed the other element replaced...so nice to have hot water
dorty
dallas, texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, the product is installed and working fine.

I used the product to replace a tankless waterheater. installation instructions were straightforward. removed, repaired and replaced in last than hour and a half
stevie D.
Carlsbad, New Mexico
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Replacement part, fast shipping and easy installation!

Very easy to install and came with clear instructions.
CRS
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?