Apply to be a TradeMaster!
Main product image of ProAdvantage Thermostatic Tankless Water Heater 11.5kW (240V)
Magnifying glass
Hover image to zoom

ProAdvantage Thermostatic Tankless Water Heater 11.5kW (240V)

Brand:
Eemax
SKU:
PA012240T
Rating:
(0)
Q&A:
(0)
ProAdvantage Thermostatic Tankless Water Heater 11.5kW (240V)
Magnifying glass
Hover image to zoom
$651.01 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

11.5kW 240V Electric Tankless Water Heater

Specifications
  • For commercial or industrial applications
  • Digital microprocessing temperature for stable output
  • Flow switch activates heater only on-demand
  • Power: 11.5kW
  • Volts: 240V
  • Phase: 1

Specs

Kilowatts (KW):

11.5

Voltage:

240v

Max Operating Temp:

140°F

Min Operating Pressure (PSI):

35

Max Pressure (PSI):

150

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy