Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Water Heaters
Tankless Water Heaters
Eemax Electric Tankless Water Heaters
ProAdvantage Tankless Heaters
ProAdvantage Tankless Heaters
1 item
FILTER
Grid
List
Sort: Default
PA012240T Compare Checkbox
Compare
ProAdvantage Thermostatic Tankless Water Heater 11.5kW (240V)
SKU:
PA012240T
Eemax
SKU:
PA012240T
Brand:
Eemax
–
+
$651.01
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video