Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Width (Inches)
–
24" Filter (1)
24" (1)
BTU
–
2400 Filter (1)
2400 (1)
Wattage
–
425 Filter (1)
425 (1)
700 Filter (1)
700 (1)
Price Range
–
$1000 to $1500 Filter (1)
$1000 to $1500 (1)
$1500 to $2000 Filter (2)
$1500 to $2000 (2)
Home
Heating Supplies & Parts
Baseboard Heaters
Runtal Towel Radiators
Omnipanel Towel Radiators
Electric Omnipanel Towel Radiators
Electric Omnipanel Towel Radiators
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
OPII-15-24-120H Compare Checkbox
Compare
44" Electric Omnipanel II Towel Radiator, 700W (120V)
SKU:
OPII-15-24-120H
Runtal
SKU:
OPII-15-24-120H
Brand:
Runtal
–
+
$1,741.99
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Feb 5 - Fri, Mar 5
Backorder
Get it by
Fri, Feb 5 - Fri, Mar 5
Add to List
OPII-12-24-120H Compare Checkbox
Compare
24" (Width) x 34.8" (Height) OPII-12 Electric Omnipanel Towel Radiator
SKU:
OPII-12-24-120H
Runtal
SKU:
OPII-12-24-120H
Brand:
Runtal
–
+
$1,606.11
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Feb 5 - Fri, Mar 5
Backorder
Get it by
Fri, Feb 5 - Fri, Mar 5
Add to List
OPII-9-24-120H Compare Checkbox
Compare
26" Electric Omnipanel II Towel Radiator, 425W (120V)
SKU:
OPII-9-24-120H
Runtal
SKU:
OPII-9-24-120H
Brand:
Runtal
–
+
$1,461.56
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Feb 5 - Fri, Mar 5
Backorder
Get it by
Fri, Feb 5 - Fri, Mar 5
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Electric Omnipanel Towel Radiators
This category contains electric omnipanel towel radiators manufactured by Runtal.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video