Apply to be a TradeMaster!
Main product image of 26" Electric Omnipanel II Towel Radiator, 425W (120V)
Magnifying glass
Hover image to zoom
26" Electric Omnipanel II Towel Radiator, 425W (120V)
Magnifying glass
Hover image to zoom
$1,461.56 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Feb 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
425 Watts
Product Highlight: Voltage
120v

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
The Omnipanel II H model is supplied without a control on the unit and provides a solution for applications where building codes won't permit unit mounted controls such as placement above a tub. One color matched towel bar accent is included with each Omnipanel II and may be snapped on anywhere desired (with the exception of the bottom tube).

The OmnipanelII (OPII) is designed for a very quick and easy wall mounting installation. Simply choose an appropriate location, attach wall brackets to the wall, make the electrical connection, hang the unit on the wall on the four posts. Please note that all installations of the Runtal OPII should be in accordance with local building and electrical codes and performed by a licensed installer. The Runtal Electric OmnipanelII (OPII) is intended to be permanently wall mounted in a horizontal position

Specs

–
Application:

Heating

Type:

Radiator

Wattage:

425

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy