Apply to be a TradeMaster!
Main product image of Aqua-Pure AP217, Full Flow Drinking Water Filtration Cartidge (Pack of 2)
Magnifying glass
Hover image to zoom

Aqua-Pure AP217, Full Flow Drinking Water Filtration Cartidge (Pack of 2)

Brand:
Aqua-Pure
SKU:
5578604
Rating:
(5)
Q&A:
(1)
Aqua-Pure AP217, Full Flow Drinking Water Filtration Cartidge (Pack of 2)
Magnifying glass
Hover image to zoom
$115.36 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP200
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
9-13/16"

Description

–
Solventum is now Aqua-Pure


The Aqua-Pure AP200 Drinking Water Filtration System is an economical undersink drinking water system that connects to your primary faucet. Ideal for use in the kitchen or the bathroom. The system reduces sediment and chlorine taste and odor.

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Application:

Point of Use

Micron Rating:

5

Flow Rate (GPM):

2

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Service Life:

2000 Gallons

Max Water Temp (°F):

100°F

Used With:

AP200

Outlet Size:

3/8"

Inlet Size:

3/8"

Connection Type:

NPT

Height:

9-13/16"

Diameter (Inches):

4-7/8"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Exactly as described.very quick shipping.
TacomaBob
Windsor,Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product Watch Out With Filter Changes

Great Product but Watch Out When Screwing A Filter Into The Housing. It's Very Easy To Snap The Thread Off. Then You Have A New Project To Complete.
Pete The Plumber
Colts Neck NJ
2 years ago
Was this review helpful to you?

I would like to buy this again when need.

Things that is great.
Alison
South San Francisco
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped fast, very satisfied.

The basic Aqua-Pure filter. Great for the price. I can change it every 6 months.
Max
Colorado Springs
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One the best undersink water filter

Thanks guys fast and on time shipping
Al
Long island n.y.
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there 2 filters in the package?

Asked by Mike in pa 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

Yes, this is the standard size pack containing 2 filters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy