The Day Savers – A National Tradesmen Day Contest
Main product image of Pursuit Laundry/Utility Faucet w/ Flexible Spout Forward Only Lever Handle (Chrome), LK2500CR
Magnifying glass
Hover image to zoom

Pursuit Laundry/Utility Faucet w/ Flexible Spout Forward Only Lever Handle (Chrome), LK2500CR

Brand:
Elkay
SKU:
LK2500CR
Rating:
(0)
Q&A:
(0)
Pursuit Laundry/Utility Faucet w/ Flexible Spout Forward Only Lever Handle (Chrome), LK2500CR
Magnifying glass
Hover image to zoom
$454.99 each
In Stock
In Stock
Get 2 Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Included:
  • 1.5 gpm flow regulator installed (2.2 gpm flow regulator also included with faucet)


Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS WATERWAYS: Built for long-term durability.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert also included.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

Specs

Approvals:

CSA B125.1

ASME A112.18.1

CEC

ADA & ICC A117.1

NSF 372

NSF 61

Application:

Residential

Multifamily

Type:

Manual

Material:

Brass

Finish:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy