Apply to be a TradeMaster!
Main product image of Everyday Kitchen Deck Mount Faucet w/ Remote Lever Handle and Side Spray (Chrome), LK3001CR
Magnifying glass
Hover image to zoom

Everyday Kitchen Deck Mount Faucet w/ Remote Lever Handle and Side Spray (Chrome), LK3001CR

Brand:
Elkay
SKU:
LK3001CR
Rating:
(0)
Q&A:
(0)
Everyday Kitchen Deck Mount Faucet w/ Remote Lever Handle and Side Spray (Chrome), LK3001CR
Magnifying glass
Hover image to zoom
$299.59 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert also included.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • QUICK-CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • CONVENIENT SIDE SPRAY: Ideal for cleaning dishes or filling pots and vases from the counter.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.

Specs

–
Finish:

Chrome

Approvals:

NSF 61

CSA B125.1

NSF 372

ASME A112.18.1

CEC

ADA & ICC A117.1

Material:

Brass

Type:

Manual

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy