Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (12)

Finish
–

Chrome (8)
Lustrous Steel (3)
Satin Stainless Steel (1)

Product Type
–

Commercial Faucet (4)
Kitchen Faucet (7)
Pot Filler (1)

Flow Rate (GPM)
–

1.2 (1)
1.5 (10)
4 (1)

Type
–

Manual (11)
Sensor (Touchless) (1)

Installation Type
–

Deck Mount (11)
Wall Mount (1)

Handle Style
–

Lever (8)
None (Sensor) (1)
Wrist Blade (3)

Number Of Handles
–

0 (1)
1 (6)
2 (5)

Number Of Holes
–

1 (6)
2 (1)
3 (8)

Approvals
–

ADA / ICC A117.1 (12)
ASME A112.18.1 / CSA B125.1 (12)
CEC (10)
cUPC / IAPMO (1)
Lead Free (12)
NSF/ANSI 61 (12)

Series
–

Allure (1)
Avado (2)
Everyday (4)

Price Range
–

$100 to $200 (1)
$200 to $300 (2)
$300 to $400 (3)
$400 to $500 (1)
$600 to $700 (3)
$700 to $800 (1)
$800 to $900 (1)

Elkay Kitchen Faucets

12 items
Grid
List
Compare
Product Image of Everyday Three Hole Deck Mount Kitchen Faucet w/ Lever Handle and Deck Plate/Escutcheon (Chrome), LK1000CR
$123.66 each
In Stock
Get 7 by Tomorrow, Nov 17
In Stock
Get 7 by Tomorrow, Nov 17
Compare
Product Image of Everyday Kitchen Deck Mount Faucet w/ Remote Lever Handle and Side Spray (Chrome), LK3001CR
$299.59 each
In Stock
Get 1 by Tomorrow, Nov 17
In Stock
Get 1 by Tomorrow, Nov 17
Compare
Product Image of 8" Centerset w/ Exposed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK810GN08T4
$296.92 each
In Stock
Get 5 by Tomorrow, Nov 17
In Stock
Get 5 by Tomorrow, Nov 17
Compare
Product Image of Single Hole w/ Concealed Deck Faucet w/ 8" Gooseneck Spout 4" Wristblade Handles (Chrome), LK500GN08T4
$318.52 each
In Stock
Get 2 by Tomorrow, Nov 17
In Stock
Get 2 by Tomorrow, Nov 17
Compare
Product Image of 8" Centerset w/ Concealed Deck Faucet w/ 5" Gooseneck Spout 4" Wristblade Handles (Chrome), LK800GN05T4
$325.22 each
In Stock
Get 3 by Wed, Nov 18
In Stock
Get 3 by Wed, Nov 18
Compare
Product Image of Everyday Single Hole Deck Mount Kitchen Faucet w/ Pull-down Spray Forward Only Lever Handle (Lustrous Steel), LK6000LS
$415.45 each
In Stock
Get 1 by Wed, Nov 18
In Stock
Get 1 by Wed, Nov 18
Compare
Product Image of Allure Single Hole Kitchen Faucet w/ Lever Handle and Side Spray Satin Stainless Steel, LK7922SSS
$793.99 each
In Stock
Get 1 by Wed, Nov 18
In Stock
Get 1 by Wed, Nov 18
Compare
Product Image of 8" Centerset Concealed Deck Mount Faucet w/ Arc Spout and 2-5/8" Lever Handles (Chrome), LKD2439C
$628.20 each
In Stock
Get 2 by Wed, Nov 18
In Stock
Get 2 by Wed, Nov 18
Compare
Product Image of Commercial Electronic Sensor Scrub/Handwash Battery Powered Deck Mount Faucet (Chrome), LKB721C
$819.72 each
In Stock
Get 3 by Fri, Nov 20
In Stock
Get 3 by Fri, Nov 20
Compare
Product Image of Everyday Single Hole Deck Mount Kitchen Faucet w/ Pull-down Spray Forward Only Lever Handle (Chrome), LK6000CR
$369.84 each
In Stock
Get 3 by Tomorrow, Nov 17
In Stock
Get 3 by Tomorrow, Nov 17
Compare
Product Image of Avado Single Hole Kitchen Faucet w/ Semi-professional Spout Forward Only Lever Handle (Lustrous Steel), LKAV4061LS
$660.09 each
In Stock
Get 1 by Wed, Nov 18
In Stock
Get 1 by Wed, Nov 18
Compare
Product Image of Avado Wall Mount Single Hole Pot Filler Kitchen Faucet w/ Lever Handles (Lustrous Steel), LKAV4091LS
$683.06 each
In Stock
Get 2 by Wed, Nov 18
In Stock
Get 2 by Wed, Nov 18
Didn't find what you're looking for? 
Let us know
.