Shop Resideo Sale
Main product image of Allure Single Hole Kitchen Faucet w/ Lever Handle and Side Spray Satin Stainless Steel, LK7922SSS
Magnifying glass
Hover image to zoom

Allure Single Hole Kitchen Faucet w/ Lever Handle and Side Spray Satin Stainless Steel, LK7922SSS

Brand:
Elkay
SKU:
LK7922SSS
Rating:
(0)
Q&A:
(0)
Allure Single Hole Kitchen Faucet w/ Lever Handle and Side Spray Satin Stainless Steel, LK7922SSS
Magnifying glass
Hover image to zoom
$793.99 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Satin Stainless Steel
Product Highlight: Handle Style
Lever

Description

–
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Included:
  • Retractable side spray


Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • CONVENIENT SIDE SPRAY: Ideal for cleaning dishes or filling pots and vases from the counter.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

2.5"

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Application:

Foodservice

Healthcare

Commercial

Education

Connection Size:

3/8"

Installation Type:

Deck Mount

Connection Type:

Compression

Number of Handles:

1

Finish Family:

Stainless Steel

Material:

Stainless Steel

Faucet Configuration:

Single Hole

Series:

Allure

Flow Rate (GPM):

1.5

Number of Holes:

2

Finish:

Satin Stainless Steel

Handle Style:

Lever

Type:

Manual

Includes:

Side Sprayer

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy