Apply to be a TradeMaster!
Main product image of 8" Centerset w/ Concealed Deck Faucet w/ 5" Gooseneck Spout 4" Wristblade Handles (Chrome), LK800GN05T4
Magnifying glass
Hover image to zoom

8" Centerset w/ Concealed Deck Faucet w/ 5" Gooseneck Spout 4" Wristblade Handles (Chrome), LK800GN05T4

Brand:
Elkay
SKU:
LK800GN05T4
Rating:
(0)
Q&A:
(0)
8" Centerset w/ Concealed Deck Faucet w/ 5" Gooseneck Spout 4" Wristblade Handles (Chrome), LK800GN05T4
Magnifying glass
Hover image to zoom
$325.22 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Wrist Blade

Description

–
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts also included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.

Specs

–
Connection Type:

Compression

Application:

Commercial

Healthcare

Education

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Material:

Brass

Type:

Manual

Finish Family:

Chrome

Finish:

Chrome

Approvals:

CEC

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Number of Handles:

2

Flow Rate (GPM):

1.5

Number of Holes:

3

ADA:

Yes

Max Deck Thickness:

1.25"

Product Type:

Commercial Faucet

Connection Size:

3/8"

Handle Style:

Wrist Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy