Apply to be a TradeMaster!
Main product image of Avado Single Hole Kitchen Faucet w/ Semi-professional Spout Forward Only Lever Handle (Lustrous Steel), LKAV4061LS
Magnifying glass
Hover image to zoom

Avado Single Hole Kitchen Faucet w/ Semi-professional Spout Forward Only Lever Handle (Lustrous Steel), LKAV4061LS

Brand:
Elkay
SKU:
LKAV4061LS
Rating:
(0)
Q&A:
(0)
Avado Single Hole Kitchen Faucet w/ Semi-professional Spout Forward Only Lever Handle (Lustrous Steel), LKAV4061LS
Magnifying glass
Hover image to zoom
$660.09 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Lustrous Steel

Description

–
The Avado kitchen faucet collection by Elkay combines clean, modern lines with commercial designs that look as great as they function. These faucets are sure to get noticed in finishes such as Chrome, Lustrous Steel and Brushed Nickel. They feature pull-out and pull-down sprayers to make tasks a little more effortless. You can also choose an Avado pot filler.

Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS WATERWAYS: Built for long-term durability.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert also included.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • PRE-RINSE SPRAY HEAD: Provides additional reach for deep cleaning and rinsing.

Specs

–
Approvals:

NSF 61

ASME A112.18.1

NSF 372

CEC

CSA B125.1

Type:

Manual

Material:

Brass

Finish:

Lustrous Steel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy