Apply to be a TradeMaster!
Main product image of 8" Centerset Concealed Deck Mount Faucet w/ Arc Spout and 2-5/8" Lever Handles (Chrome), LKD2439C
Magnifying glass
Hover image to zoom

8" Centerset Concealed Deck Mount Faucet w/ Arc Spout and 2-5/8" Lever Handles (Chrome), LKD2439C

Brand:
Elkay
SKU:
LKD2439C
Rating:
(0)
Q&A:
(0)
8" Centerset Concealed Deck Mount Faucet w/ Arc Spout and 2-5/8" Lever Handles (Chrome), LKD2439C
Magnifying glass
Hover image to zoom
$628.20 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome-plated Brass
Product Highlight: Finish
Chrome

Description

–
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.

Specs

–
Approvals:

ADA & ICC A117.1

NSF 61

ASME A112.18.1

CSA B125.1

CEC

NSF 372

Application:

Residential

Material:

Chrome-plated Brass

Type:

Manual

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy