Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" CxM 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/4" CxM 90° Elbow (Lead Free)

Brand:
Elkhart
SKU:
59288
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" CxM 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$38.44 each
BOX UP & SAVE 15%
$816.75 box of 25
$32.67 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/4"
1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1/2"3/4" x 1"1" x 1/2"1" x 3/4"
Thread Type: 
Male
This item replaces: 51104, CP74-08-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Angle
90°
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Cast Brass Male 90 (Lead Free)

Specs

–
Angle:

90°

Thread Type:

Male

Size:

1/2" x 3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy