Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" CxM 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" CxM 90° Elbow (Lead Free)

Brand:
Elkhart
SKU:
51106
Rating:
(2)
Q&A:
(1)
3/4" x 1/2" CxM 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$33.21 each
BOX UP & SAVE 20%
$265.70 box of 10
$26.57 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4" x 1/2"
1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1/2"3/4" x 1"1" x 1/2"1" x 3/4"
Thread Type: 
Male
This item replaces: NL74-12-08, CP74-12-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Angle
90°
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
Cast Brass Male 90 (Lead Free)

Specs

–
Angle:

90°

Size:

3/4" x 1/2"

Lead Free:

Yes

Thread Type:

Male

Connection Type:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again!

Worked perfectly in the spot I needed!
Brent
Doylestown, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good hard to find product.

I was not able to find this fitting at any hardware/plumbing supply house. It helped me completethe installation of my whole house filter.
Sahara Fox
92506
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this elbow have a 3/4" sweat and 1" NPT threaded connections?

Asked by Billy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This elbow (part CP74-12-16) has a 3/4" copper sweat connection on one side and 1" male NPT threads on the other.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy