Apply to be a TradeMaster!
Main product image of 1/2" x 5/16" Super Gripbelt w/ 48.3 Pitch (49.2" Length)
Magnifying glass
Hover image to zoom

1/2" x 5/16" Super Gripbelt w/ 48.3 Pitch (49.2" Length)

Brand:
Browning
SKU:
A47
Rating:
(0)
Q&A:
(0)
1/2" x 5/16" Super Gripbelt w/ 48.3 Pitch (49.2" Length)
Magnifying glass
Hover image to zoom
$16.09 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Neoprene

Description

–
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specs

–
Belt Type:

Super Gripbelt

A

Outside Length:

49.2"

Pitch:

48.3

Efficiency:

95%

Max Operating Temp:

140°F

Material:

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/2" x 5/16" Super Gripbelt w/ 48.3 Pitch (49.2" Length)
1/2" x 5/16" Super Gripbelt w/ 48.3 Pitch (49.2" Length)
SKU: A47

You May Also Need

20" x 24" x 2" MERV 8 Multi-Pleated Panel Filter
SKU: 102700020
Hart & Cooley
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy