Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" SAE HFE Series Thermal Expansion Valve (0.5 Ton)
Magnifying glass
Hover image to zoom
1/4" x 1/2" SAE HFE Series Thermal Expansion Valve (0.5 Ton)
Magnifying glass
Hover image to zoom
$98.99 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/2"
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Refrigerant Type
R-12

Description

–
1/4" x 1/2" SAE HFE Series Thermal Expansion Valve (0.5 Ton)

Emerson's Thermal Expansion Valves are designed for a wide range of air conditioning, refrigeration, heat pump, and chiller applications.

Emerson uses stainless steel power elements that are not susceptible to corrosion. Emerson offers products with conventional, as well as balanced ported designs that are advantageous when applied to systems with large load variations and/or floating head applications. Emerson also manufactures bi-flow designs for use in heat pumps and many of our Thermal Expansion Valves have a take-apart design for ease of service. Emerson thermal expansion valves cover a wide range of nominal capacity from ½ ton to 100 tons.

Specs

–
Size:

1/4" x 1/2"

Product Type:

Thermal Expansion Valve

Connection Type:

SAE Flare

Refrigerant Type:

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy