Apply to be a TradeMaster!
Main product image of 1/4" SAE LCL Series Take-Apart-DeSuperheating Thermal Expansion Valve
Magnifying glass
Hover image to zoom
1/4" SAE LCL Series Take-Apart-DeSuperheating Thermal Expansion Valve
Magnifying glass
Hover image to zoom
$333.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
SAE Flare Connection

Description

–
1/4" SAE LCL Series Take-Apart-DeSuperheating Thermal Expansion Valve

The LCL Take-Apart series is a desuperheating (Liquid injection) valve used in conjunction with hot gas bypass to prevent excessive suction line superheat. LCL valves can be used for interstage cooling in compound systems.

Features:
  • Stainless steel power element eliminates corrosion and prevents valve failure
  • Take-Apart construction for easy field service
Options:
  • Interchangeable, replaceable cages for versatility
  • External superheat adjustment
  • Interchangeable body flanges
  • Interchangeable power assemblies
Specifications:
  • Maximum working pressure - 450 psig

Specs

–
Inlet Size:

1/4"

Product Type:

Thermal Expansion Valve

Max. Working Pressure:

450 psi

Connection Type:

SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy