Apply to be a TradeMaster!
Main product image of 1/2" ODF x 5/8" ODM 200RB 2-Way Pilot-Operated w/ Mounting Stud
Magnifying glass
Hover image to zoom
1/2" ODF x 5/8" ODM 200RB 2-Way Pilot-Operated w/ Mounting Stud
Magnifying glass
Hover image to zoom
$97.23 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Connection Type
ODF, ODM Connection
Product Highlight: Outlet Size
5/8"

Description

–
Inlet: 1/2" ODF
Outlet: 5/8" ODM

200RB 2-Way Pilot-Operated w/ Mounting Stud

The 200RB is a pilot-operated, 2-way, normally closed valve. 200RB valves are used for liquid, discharge, or suction gas refrigerant service.

Features:
  • One coil fits all valve sizes
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • PTFE O-ring for superior external sealing

Specifications:
  • Maximum fluid temperature: 250°F
  • Maximum working pressure: 500 psig
  • Minimum operating pressure drop: 2 psi
  • MOPD: 300 psig
  • UL/CUL file number: MP604

Specs

–
Product Type:

Valve

Inlet Size:

1/2"

Connection Type:

ODF

ODM

Outlet Size:

5/8"

Features:

Pilot Operated

Mounting Stud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy