Apply to be a TradeMaster!
Main product image of 3/8" SAE EK-Series Liquid line Filter Drier (5 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" SAE EK-Series Liquid line Filter Drier (5 Cubic Inches)

SKU:
047603
Rating:
(1)
Q&A:
(0)
3/8" SAE EK-Series Liquid line Filter Drier (5 Cubic Inches)
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Refrigerant Type
R-134A, R-12, R-22, R-404A, R-507, R-410A

Description

–
3/8" SAE EK-Series Liquid line Filter Drier

The EK Liquid Line Filter Drier is a premium compacted bead Filter Drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line Filter Drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, and R-507..

Features:
  • Filtration first for more effective use of surface area of desiccant
  • High moisture and acid removal capacity
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland? compressors
  • Shock resistant steel shell construction

Specifications:
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

3/8"

Cubic Inches:

5

Connection Type:

SAE Flare

Product Type:

Filter Drier

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

20

Refrigerant Type:

R-134A

R-12

R-22

R-404A

R-507

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Flare fitting, not solder joints

This one has the flaring fittings. Don't be confused with the picture. I returned the item but have not received refund so far.
Solder Fitting
MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy