Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" ODF ACP 8-06 Series Angle Internal Equalizer Thermal Expansion Valve
Magnifying glass
Hover image to zoom
3/8" x 1/2" ODF ACP 8-06 Series Angle Internal Equalizer Thermal Expansion Valve
Magnifying glass
Hover image to zoom
$108.33 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
3/8"
Product Highlight: Connection Type
ODF Angle Connection
Product Highlight: Body Pattern
Angle

Description

–
3/8" x 1/2" ODF (Sweat), Angle Body, Internal Equalizer Type, 0.20" Port Diameter, Fully adjustable from 0-80 psig (factory setting 40 psig), Automatic Thermal Expansion Valve (TXV) (MODEL ACP 8 IE 3/8 x 1/2 ODF Ang )

The ACP is designed for small cooling units where the heat load is reasonably constant. The ACP is ideal for room air conditioners, domestic refrigerators, drink dispensers, food dispensers, ice cream cabinets, bottle coolers, home freezers, ice cube makers, ice cream freezers, and milk coolers.

Specs

–
Product Type:

Thermal Expansion Valve

Outlet Size:

1/2"

Inlet Size:

3/8"

Connection Type:

ODF Angle

Body Pattern:

Angle

Equalizer:

Internal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy