Shop Klein Tools Limited Time Promotion
Main product image of 1-3/8" ODF ASD-Series Premium Suction Line Filter Drier (75 Cubic Inches)
Magnifying glass
Hover image to zoom

1-3/8" ODF ASD-Series Premium Suction Line Filter Drier (75 Cubic Inches)

SKU:
049175
Rating:
(2)
Q&A:
(0)
1-3/8" ODF ASD-Series Premium Suction Line Filter Drier (75 Cubic Inches)
Magnifying glass
Hover image to zoom
$150.27 each
In Stock
In Stock
Get 12 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-134A, R-507, R-410A, R-12, R-22, R-404A

Description

–
1-3/8" ODF ASD-Series Premium Suction Line Filter Drier

The ASD is a premium suction line Filter Drier for use with CFC, HCFC and HFC refrigerants. The ASD is optimized for high moisture, acid and solid contaminant removal.

Features:
  • Outstanding filtration for ultimate compressor protection
  • Dual access valves for easy pressure readings
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Connection Size:

1-3/8"

Cubic Inches:

75

Connection Type:

ODF

Features:

Dual Access Valves

Type:

Suction Line

Refrigerant Type:

R-134A

R-507

R-410A

R-12

R-22

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As expected

Pricey but in perfect condition and got fast
Mr
Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent filter drier

Exactly what I needed. Supply house.com is awesome
Mark
Boyd Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy