Apply to be a TradeMaster!
Main product image of 1-3/8" OD ACR Copper 90° Long Turn Elbow
Magnifying glass
Hover image to zoom

1-3/8" OD ACR Copper 90° Long Turn Elbow

Brand:
Elkhart
SKU:
20263
Rating:
(1)
Q&A:
(0)
1-3/8" OD ACR Copper 90° Long Turn Elbow
Magnifying glass
Hover image to zoom
$19.04 each
BOX UP & SAVE 20%
$152.30 box of 10
$15.23 each
In Stock
In Stock
Get 61 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

1-3/8"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
1-3/8"
Copper
Sweat
HVAC
1-3/8"
Copper
Sweat
HVAC

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Clean copper - good wall thickness

I use these to make 90°s on 1-3/8" suction lines on 15 ton systems as that size tubing is too rigid to make proper bends.
RT
Montgomery TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy