Shop Resideo Sale
Main product image of 3/8" x 1/2" SAE Angle HF-Series Internally Equalized Valve (1 Ton)
Magnifying glass
Hover image to zoom
3/8" x 1/2" SAE Angle HF-Series Internally Equalized Valve (1 Ton)
Magnifying glass
Hover image to zoom
$101.16 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Refrigerant Type
R-502
Product Highlight: Ton
1.0

Description

–
Inlet: 3/8"
Outlet: 1/2"

SAE Angle HF-Series Internally Equalized Valve (1 Ton)

The HF series is a balanced ported valve designed for refrigeration, air conditioning and heat pump applications.

Features:
  • Stainless steel replaceable power element eliminates corrosion and prevents valve failure
  • Two body sizes provide capacities from 1/4 to 20 tons
Standard Body - HF & HFK:
  • The HF is offered several ways:
    • Pre-packaged HFK service kits Include a mix of bodies and power elements with a complete set of cages to serve the most applications with a minimum of parts
    • Individual components Bodies, cages, & power elements may be ordered separately
    • Finished valves Assembled valves ready for immediate installation
  • Bi-Flow capability up to 5-1/2 tons R-22 allows one valve to control the superheat in both cooling and heating modes

Extended Body - HF:
  • Capacity range from 8 to 20 tons (R-22)
  • Finished valve only

Options:
  • ODF or SAE connections
  • Straight-through or angle flow configurations
  • Removable inlet strainer (ODF only)
  • Internal or external equalizer

Specifications:
  • Maximum working pressure: 450 psig

Specs

–
Product Type:

Valve

Inlet Size:

3/8"

Outlet Size:

1/2"

Max. Working Pressure:

450 psi

Refrigerant Type:

R-502

Capillary Length:

5 ft.

Features:

Internally Equalized

Ton:

1.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy