Apply to be a TradeMaster!
3/8" x 1/2" ODF S/T Thermal Expansion Valve (1 Ton)

3/8" x 1/2" ODF S/T Thermal Expansion Valve (1 Ton)

SKU:
055708
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" ODF S/T Thermal Expansion Valve (1 Ton)
$115.73 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Ton
1.0
Product Highlight: Connection Type
ODF S/T Connection

Description

–
3/8" x 1/2" ODF S/T Thermal Expansion Valve (1 Ton)

Specs

–
Product Type:

Thermal Expansion Valve

Inlet Size:

3/8"

Outlet Size:

1/2"

Refrigerant Type:

R-22

R-407C

Ton:

1.0

Connection Type:

ODF S/T

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy