Apply to be a TradeMaster!
Main product image of 1-1/8" ODF APD-Series Pulsation Dampener (35+ Ton)
Magnifying glass
Hover image to zoom

1-1/8" ODF APD-Series Pulsation Dampener (35+ Ton)

SKU:
056989
Rating:
(0)
Q&A:
(0)
1-1/8" ODF APD-Series Pulsation Dampener (35+ Ton)
Magnifying glass
Hover image to zoom
$64.85 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
35+

Description

–
1-1/8" ODF APD-Series Pulsation Dampener (35+ Ton)

The APD series is designed to reduce noise and vibration on the compressor discharge lines.

Features:
  • Compact size
  • Full flow fittings
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Rugged steel shells for vibration resistance
  • Shock resistant steel shell construction
Specifications:
  • Maximum working pressure: 680 psig
  • Operating Range: -40°F to +250°F
  • UL/CUL file number: SA 5760

Specs

–
Product Type:

Damper

Connection Size:

1-1/8"

Connection Type:

ODF

Ton:

35+

Max. Working Pressure:

680 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy