Apply to be a TradeMaster!
1/2" x 5/8" ODF ANG Thermal Expansion Valve (5-1/2 Ton)

1/2" x 5/8" ODF ANG Thermal Expansion Valve (5-1/2 Ton)

SKU:
057378
Rating:
(0)
Q&A:
(0)
1/2" x 5/8" ODF ANG Thermal Expansion Valve (5-1/2 Ton)
$102.58 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
5/8"
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Ton
5.5
Product Highlight: Connection Type
ODF Angle Connection

Description

–
The HF series is a balanced ported valve designed for refrigeration, air conditioning and heat pump applications.

Features:
  • Stainless steel replaceable power element eliminates corrosion and prevents valve failure
  • Two body sizes provide capacities from 1/4 to 20 tons

Standard Body - HF & HFK
  • The HF is offered several ways: Pre-packaged HFK service kits - Include a mix of bodies and power elements with a complete set of cages to serve the most applications with a minimum of parts; Individual components - Bodies, cages, & power elements may be ordered separately; Finished valves - Assembled valves ready for immediate installation
  • Bi-Flow capability up to 5-1/2 tons R-22 allows one valve to control the superheat in both cooling and heating modes

Specs

–
Product Type:

Thermal Expansion Valve

Inlet Size:

1/2"

Outlet Size:

5/8"

Refrigerant Type:

R-22

R-407C

Ton:

5.5

Connection Type:

ODF Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy