Apply to be a TradeMaster!
Main product image of 5/8" x 7/8" Thermal Expansion Valve (7.5 Ton)
Magnifying glass
Hover image to zoom
5/8" x 7/8" Thermal Expansion Valve (7.5 Ton)
Magnifying glass
Hover image to zoom
$145.14 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Refrigerant Type
R-134A
Product Highlight: Ton
7.5
Product Highlight: Connection Type
ODF Angle Connection

Specs

–
Product Type:

Thermal Expansion Valve

Inlet Size:

5/8"

Outlet Size:

7/8"

Refrigerant Type:

R-134A

Ton:

7.5

Connection Type:

ODF Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy