Shop Klein Tools Limited Time Promotion
Main product image of 3/8" SAE BOK-163-HH Liquid Line Burnout Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" SAE BOK-163-HH Liquid Line Burnout Filter Drier (16 Cubic Inches)

SKU:
060241
Rating:
(0)
Q&A:
(0)
3/8" SAE BOK-163-HH Liquid Line Burnout Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$33.05 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
SAE Connection
Product Highlight: Refrigerant Type
R-22, R-507, R-410A, R-134A, R-404A, R-12

Description

–
The BOK-HH is a liquid line Filter Drier for burnout clean-up and wax removal. The BOK-HH incorporates an activated carbon blended solid core for the effective clean-up of systems following a severe burnout.

Features
  • Designed for maximum effectiveness in the clean-up of systems following a severe burnout
  • Corrosion resistant epoxy powder paint finish
  • Activated carbon blend for soluble contaminant and wax removal
  • Solid copper connections
  • R-410A compatible

Specifications
  • Filtration: 40 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Filter

Type:

Liquid Line

Connection Size:

3/8"

Cubic Inches:

16

Connection Type:

SAE

Max. Working Pressure:

680 PSI

Micron Rating:

40

Refrigerant Type:

R-22

R-507

R-410A

R-134A

R-404A

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy