Apply to be a TradeMaster!
Main product image of 5/8" x 7/8" ODF S/T HFES Series Externally Equalized Thermal Expansion Valve (3-1/2 Ton)
Magnifying glass
Hover image to zoom
5/8" x 7/8" ODF S/T HFES Series Externally Equalized Thermal Expansion Valve (3-1/2 Ton)
Magnifying glass
Hover image to zoom
$155.03 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Connection Type
ODF S/T Connection
Product Highlight: Refrigerant Type
R-404A
Product Highlight: Ton
3.5

Description

–
The HF Series is a balanced ported valve designed for refrigeration, air conditioning and heat pump applications. Stainless steel replaceable power element eliminates corrosion and prevents valve failure.
,br> Specifications:
  • Refrigerant Code: S (R-404A, Interchangeable with R-502 and R-507)
  • Charge Code: C (Medium Temp)
  • Inlet Connection Size: 5/8" ODF Solder
  • Outlet Connection Size: 7/8" ODF Solder
  • Adjustable Superheat: Yes
  • Equalizer: External
  • Length: 5 ft. Capillary
  • Body Design: Straight Thru
  • Bleed: No
  • Strainer: Not Removable
  • Maximum Working Pressure: 450 psig
  • Approvals: UR/CUR File Number SA5312

Specs

–
Product Type:

Valve

Inlet Size:

5/8"

Outlet Size:

7/8"

Connection Type:

ODF S/T

Refrigerant Type:

R-404A

Capillary Length:

5 ft.

Features:

Externally Equalized

Ton:

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy