Apply to be a TradeMaster!
Main product image of 1/4" ODF x CAP ADK-Series Liquid Line Cap Tube Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" ODF x CAP ADK-Series Liquid Line Cap Tube Drier (3 Cubic Inches)

SKU:
063909
Rating:
(0)
Q&A:
(0)
1/4" ODF x CAP ADK-Series Liquid Line Cap Tube Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$22.09 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-134A, R-404A, R-410A, R-507, R-12

Description

–
1/4" ODF x CAP ADK-Series Liquid Line Cap Tube Drier - ADK032SVCAPSTD



The ADK is a solid core liquid line Filter Drier good for use with CFC, HCFC, and HFC refrigerants.

Features:
  • Solid copper connections
  • High moisture and acid removal capacity
  • Corrosion resistant epoxy powder paint finish
  • Copeland products approved for POE oils

Specifications:
  • Desiccant Blend: optimized for high water capacity and acid capacity
  • Filtration: 40 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Connection Size:

3/8"

Cubic Inches:

3

Connection Type:

ODF

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

40

Refrigerant Type:

R-22

R-134A

R-404A

R-410A

R-507

R-12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy