Apply to be a TradeMaster!
Main product image of 5/8" ODF 200RB7T5 2-Way Pilot-Operated Normally Closed Standard Valve
Magnifying glass
Hover image to zoom

5/8" ODF 200RB7T5 2-Way Pilot-Operated Normally Closed Standard Valve

SKU:
064063
Rating:
(0)
Q&A:
(0)
5/8" ODF 200RB7T5 2-Way Pilot-Operated Normally Closed Standard Valve
Magnifying glass
Hover image to zoom
$125.86 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Position
Normally Closed

Description

–
5/8" ODF 200RB7T5 2-Way Pilot-Operated Normally Closed Standard Valve

The 200RB is a pilot-operated, 2-way, normally closed valve. 200RB valves are used for liquid, discharge, or suction gas refrigerant service.

Features:
  • One coil fits all valve sizes
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • PTFE O-ring for superior external sealing

Options:
  • Available in 8 orifice sizes
  • Manual stem or mounting stud
  • Bi-Flow operation-conversion either factory assembled or with kit (except 200RB 7,9 & 12)

Specifications:
  • Maximum fluid temperature: 250°F
  • Maximum working pressure: 500 psig
  • Minimum operating pressure drop: 2 psi
  • MOPD: 300 psig
  • UL/CUL file number: MP604

Specs

–
Connection Size:

5/8"

Connection Type:

ODF

Features:

Pilot Operated

Body Pattern:

2-Way

Max. Working Pressure:

500 psi

Min Operating Pressure (PSI):

2

Max Fluid Temp:

250°F

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy