Apply to be a TradeMaster!
Main product image of 3/8" Female Flare x Male Flare HMI-1FM3 Hermetic Moisture Indicator
Magnifying glass
Hover image to zoom

3/8" Female Flare x Male Flare HMI-1FM3 Hermetic Moisture Indicator

SKU:
065397
Rating:
(1)
Q&A:
(0)
3/8" Female Flare x Male Flare HMI-1FM3 Hermetic Moisture Indicator
Magnifying glass
Hover image to zoom
$23.58 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Female Flare x Male Flare Connection

Description

–
3/8" Female Flare x Male Flare HMI-1FM3 Hermetic Moisture Indicator

The HMI is designed to provide an accurate method of determining the moisture content of a system’s refrigerant. The HMI has a unique high accuracy moisture indicator for CFC, HCFC, and HFC refrigerants.

Features:
  • Highest sensitivity moisture indicator available
  • Hermetic, leak-free construction
  • Single indicator for all common refrigerants
  • Accurate color calibration at low ppm levels and higher temperatures
  • Wide angle viewing/high visibility window for ease of monitoring
  • All brass corrosion resistant body for fewer leaks
  • Solid copper connections

Specifications:
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 9566

Specs

–
Product Type:

Moisture Indicator

Connection Size:

3/8"

Connection Type:

Female Flare x Male Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
SKU: 047608
Emerson Flow Controls

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

I need the sight glass for the evaporator coil. but don't want to brace on the attic. So I added a 3/8 liquid filter and a 3/8 flare sight glass.
Alexander
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy