Apply to be a TradeMaster!
Main product image of 3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)

SKU:
047608
Rating:
(8)
Q&A:
(1)
3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$20.31 each
In Stock
In Stock
Get 86 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-507, R-22, R-134A, R-410A, R-404A, R-12

Description

–
3/8" ODF EK 083S Liquid line Filter Drier

The EK Liquid Line Filter Drier is a premium compacted bead Filter Drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line Filter Drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, and R-507..

Features:
  • Filtration first for more effective use of surface area of desiccant
  • High moisture and acid removal capacity
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland? compressors
  • Shock resistant steel shell construction

Specifications:
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

3/8"

Cubic Inches:

8

Connection Type:

ODF

Product Type:

Filter Drier

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

20

Refrigerant Type:

R-507

R-22

R-134A

R-410A

R-404A

R-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
SKU: 047608
(8)

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Worked. Quality.

It worked! Brazed in nicely with 45 silver.
NoName
Pittsburgh
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The service I received was great. Thank You

The filter fit just how I needed it to.
Hammer Head
Central Minnesota
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Excellent product
Sm
Detroit
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, I would buy again.

EK 083S series is great filter drier, I've used it for a long time in the HVAC field.
SC
Portland, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The drier worked great, easy replacement. Did have to modify liquid line into drier it was a 0.25 inch vs 3/8 inch. But overall great.
Ricky
Houston, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great business

Exceptional delivery time and high quality product.
SK
Philadelphia, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at good price

Worked as designed!
Dee Pee
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product!

Great product!
Ruben
Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am buying HVAC parts for my subcontractor to install. Will the 3/8" ODF EK 083S Series Liquid line Filter Drier work on a 2 ton heat pump HVAC with a 3/8" liquid line running r410a? If so, what would be the shipping time to Charleston SC? Thanks, Joel

Asked by Joel 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes. Shipping times can vary but our site will accurately show a lead time if the zip code in the top right hand corner of your screen is correct for your anticipated shipping address. I would estimate 2 to 3 business days for South Carolina.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy