The Day Savers – A National Tradesmen Day Contest
Main product image of H-Series High Acid and Water Removal Filter Drier Core (100 Cubic Inches)
Magnifying glass
Hover image to zoom

H-Series High Acid and Water Removal Filter Drier Core (100 Cubic Inches)

SKU:
089338
Rating:
(0)
Q&A:
(0)
H-Series High Acid and Water Removal Filter Drier Core (100 Cubic Inches)
Magnifying glass
Hover image to zoom
$75.81 each
In Stock
In Stock
Get 9 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

H-Series High Acid and Water Removal Filter Drier Core (100 Cubic Inches)

Filter Drier Cores and Filters

Filter drier cores remove moisture, acids, and debris from the system. Emerson has the broadest range of desiccant blends in the industry. Products range from 100% activated alumina (high acid) to 100% molecular sieve (high moisture). There is an Emerson core for every application, and all cores are completely interchangeable with other cores and shells.

Features:
  • Water capacities to suit specific system conditions
  • Exceptional acid capacities for normal system protection, or to effectively clean-up following a compressor burnout
  • Activated carbon blend for soluble contaminant and wax removal (W-HH Series)

Specifications:
  • Interchangeable with competitive products
  • Description: W-100-HH
  • Recommended Refrigerant Type: CFC, HCFC, HFC

Specs

Product Type:

Filter Core

Cubic Inches:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy