Apply to be a TradeMaster!
Main product image of FD113 Oil Pressure Safety Control
Magnifying glass
Hover image to zoom

FD113 Oil Pressure Safety Control

SKU:
097456
Rating:
(0)
Q&A:
(0)
FD113 Oil Pressure Safety Control
Magnifying glass
Hover image to zoom
$293.39 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flare Nut Connection
Product Highlight: Size
1/4"
Product Highlight: Voltage
24V - 240V

Description

–
FD113 Oil Pressure Safety Control

The FD113 Oil Pressure Safety Control senses the effective oil pressure on pressure lubricate compressors. If inadequate oil pressure exists, a time delay is energized. If the oil pressure does not recover to safe levels within the time delay setting, the compressor is shut down. The time delay allows the compressor adequate time to establish oil pressure on start up and avoids nuisance shutdowns on pressure drop of short duration during the run cycle.

Maximum application flexibility is assured by providing an adjustable differential pressure switch which can be adjusted to the compressor's minimum required oil pressure needs and an adjustable electronic time delay which allows the selection of the length of time the compressor runs below the minimum pressure before shutdown. The minimum pressure setting and time delay values specified by the compressor manufacturer should be used when installing the FD113 control.

Features:
  • Pressure range adjustable from 4 to 65 psid; Timer start pressure - timer stop pressure is 3 psid above timer start pressure
  • A SPDT switch is used in the pressure portion of the control which allows the addition of a “safe-light” when desired
  • Electronic Timer is Time-Adjustable from 20 to 150 seconds Supply voltage - 24 to 240 Volt AC/DC; Timing unaffected by voltage or ambient temperature variations
  • A SPDT Manual Reset Switch is used in the Timer Module; Upon time-out, the compressor is stopped and an alarm circuit is energized; To restart the compressor and deenergize the alarm circuit, the reset button is pushed
  • A factory installed Jumper allows the FD113 to be powered from a single source power; Should separate circuits be desired for the timer and "Lockout” switch, the Jumper can be removed

Specifications:
  • Agency approvals include: UL/CUL file number E85974, VDE 0631/0660, TÜV, CE 73/23/EWG, CE 93/68/EWG

Specs

–
Product Type:

Pressure Control

Size:

1/4"

Connection Type:

Flare Nut

Voltage:

24V - 240V

Capillary Length:

36"

Adjustable Time Delay:

20 to 150 seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy