Apply to be a TradeMaster!
Main product image of 7/16" - 20 UNF PSCW6S-Series High Pressure Control with Automatic Reset
Magnifying glass
Hover image to zoom

7/16" - 20 UNF PSCW6S-Series High Pressure Control with Automatic Reset

SKU:
097793
Rating:
(0)
Q&A:
(0)
7/16" - 20 UNF PSCW6S-Series High Pressure Control with Automatic Reset
Magnifying glass
Hover image to zoom
$148.06 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Free Standing
Product Highlight: Connection Type
UNF Connection
Product Highlight: Size
7/16"

Description

–
7/16" - 20 UNF PSCW6S-Series High Pressure Control with Automatic Reset

The PSC Mini Pressure Control provides the ultimate in reliability and flexibility in a commercial grade mini pressure control. A standard plug connectable design simplifies installation and service. The SPDT switch allows the addition of alarm circuits on high or low pressure applications. Models with high temperature bellows and built-in pressure pulsation snubbers make the PSC ideally suited for compressor head mounting high pressure limit control applications - automatic or manual reset versions are available.

Pressure Ranges/Differential also make the PSC controls ideally suited for condenser fan cycling applications. Low Pressure versions with standard or narrow differential switches make these controls ideally suited low pressure limit or back-up safety controls on electronically controlled systems. Numerous options, such as panel mount or capillary connections are available on high volume applications. Standard on all models are worldwide agency approvals.

Typical Applications:
  • High Pressure Limit/Alarm
  • Condenser Fan Cycling
  • Low Pressure Limit/Alarm
  • Low Pressure Cycling (Back-Up)
  • Defrost Termination/Fan Delay
  • Rupture Guard Alarm

Features:
  • Commercial Grade High/Low/Condenser Fan Cycling Pressure Controls for use on Refrigeration/AC Applications
  • Mini-Size 2" x 1-1/2" x 2-3/4"
  • Standard SPDT Switch Action
  • Automatic or Manual Reset
  • Models available with high temperature bellows and built-in pressure pulsation snubber for direct head mount high pressure sensing/limit applications
  • Plug Connectable with hub for 1/2" flexible conduit
  • Factory preset to customer's desired pressure specifications
  • Precise, repeatable settings
  • Narrow differential "Micro" switch available on low pressure models

Specifications:
  • Worldwide Approvals: UL/CUL/VDE/TÜV
  • UL/CUL file number: E85974
    • Electrical Ratings-SPDT Switch:
      • Standard Switch - High/Low Pressure
        • Load Contact: 6 FLA - 36 LRA - 120/240 VAC / Pilot Duty: 240VA @ 120, 480VA @ 240 VAC
        • Back Contact 0.5 Amp 120/240 VAC Pilot Duty
      • Micro Switch - Low Pressure
        • 2.5 FLA - 15 LRA - 120/240 VAC / Pilot Duty: 120VA @ 120, 240VA @ 240 VAC
        • Back Contact 0.5 Amp 120/240 VAC Pilot Duty
    • Ambient Temperature:
      • Storage: -30° to +160°F Operating: -20° to +140°F
      • Low Pressure
        • Single Diaphragm: Maximum media temperature 150°F
      • High Pressure
        • Bellows Design: Maximum media temperature 300°F
        • Internal Pressure Pulsation Snubber available for direct head mount
    • Protection:
      • Protect from rain, direct sunlight and exterior damage
    • Weight:
      • Approximately 0.25 pound, depending upon configuration
    • Compatibility:
      • HFC, HCFC, CFC
    • Agency Approvals:
      • UL/CUL/DIN/TÜV, depending upon configuration

    ***Image may not be actual representation of item.

Specs

–
Product Type:

Pressure Control

Reset Type:

Automatic

Mount:

Free Standing

Size:

7/16"

Connection Type:

UNF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy