Apply to be a TradeMaster!
Main product image of TS1-C0P Series Adjustable Thermostat with Frost Monitor and Automatic Reset
Magnifying glass
Hover image to zoom

TS1-C0P Series Adjustable Thermostat with Frost Monitor and Automatic Reset

SKU:
097882
Rating:
(0)
Q&A:
(0)
TS1-C0P Series Adjustable Thermostat with Frost Monitor and Automatic Reset
Magnifying glass
Hover image to zoom
$117.65 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
40°F to 68°F

Description

–
TS1-C0P Series Adjustable Thermostat with Frost Monitor and Automatic Reset

The TS1 series adjustable thermostats are designed for application in refrigeration and heat pump systems. In these systems, thermostats serve control and monitoring functions, such as space temperature control, high/low temperature alarming or defrost termination. By operating a set of electrical contacts, a temperature value is kept inside a certain limit.

Features:
  • Adjustable temperature and differentials
  • Range and differential individually lockable by wire seal
  • Captive terminal and cover screws
  • Manual toggle for system checkout and override
  • Bellows heater for thermostats with vapour charge
  • Standard accessories include mounting brackets and knob with lockplate on all individually packed controls
  • Non-ambient sensitive
  • Heavy-duty SPDT switch allows handling of most loads directly without the use of relays

Specifications:
  • Ambient temperature ranges -50°C to +70°C (-58°F to +158°F)
  • SPDT switch rated for 120 VAC/240VAC at 24FLA and 144 LRA
  • Agency approvals include: UL/CUL file number E85974, VDE 0631/0660, TÜV, CE 73/23/EWG, CE 93/68/EWG

Options:
  • Vapor charges
  • Factory set to customer specification
  • Different types of mounting brackets
  • Sensor bulb wells and capillary tube holders
  • Special approvals
  • Range and differential pointer in units °C and °F

***Image may not be actual representation of item.

Specs

–
Capillary Length:

20'

Product Type:

Thermostat

Temperature Range (F):

40°F to 68°F

Sensor Type:

Vapor Charge

Switch Action:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy