Apply to be a TradeMaster!
FSF-N15 Cable (EMC)

FSF-N15 Cable (EMC)

SKU:
097995
Rating:
(0)
Q&A:
(0)
FSF-N15 Cable (EMC)
$43.25 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
FSF-N15 Cable (EMC)

The FSX Fan Speed Control controls the head pressure in air-cooled condensers by reducing the fan speed to maintain head pressure as the outside temperatures/condenser pressure drops. As the motor speed drops under lower ambient/load condition fan noise is also reduced.

The FSX is designed for use with permanent split capacitor and shaded pole fan motors, approved for use by motor/equipment manufacturers for variable voltage, phase angle (triac) speed control.

Features:
  • Connector includes 2 m. cable installed (FSF and FSO)
  • Connector turnable (in 90° steps)
  • Compact Design
  • State?of?the?Art Electronics
  • Direct mount?Easily retrofit to suitable motor
  • Low Pressure ?Turn Off? Operation
  • Adjustable Pressure Setting
  • Multiple FSX controls can be used in parallel on multi-circuit condensers
  • 2 Cable types:
    • FSF-N15 with internal circuit design to comply with EC-Directive 89/336/EC (Electromagnetic compatibility requirements for Europe)
    • FSO-N15, standard with internal voltage spike and over current protection

Options:
  • Custom Calibration
  • Other Operating Voltages/Pressure Ranges

Specifications:
  • Nominal current: 0.2 to 4 Amp max up to 104°F (40°C) / 0.2 to 2.5 Amp max up to 140°F (60°C)
  • Starting current: max. 8 Amp
  • Temperature Range
    • Storage and transportation: -30°C to 70°C
    • Ambient temperature: -20°C to 55°C
    • Medium temperature: -20°C to 70°C
  • Pressure Operated Fan Speed Control
  • Supply Voltage: 230V AC + 15-20%.
  • Protection: Provide an ultimate enclosure to protect from direct rain, sunlight and external damage.
  • Weight: 3-1/2 ounces
  • Approvals: UL/CUL file number E183816 CE Low Voltage Directive 72/23/EC Connector per DIN 43650

***Image may not be actual representation of item.

Specs

–
Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy