Apply to be a TradeMaster!
Main product image of 7/16" - 20 UNF PS2-Y7K Adjustable Dual Pressostat with Automatic Reset
Magnifying glass
Hover image to zoom

7/16" - 20 UNF PS2-Y7K Adjustable Dual Pressostat with Automatic Reset

SKU:
099009
Rating:
(0)
Q&A:
(0)
7/16" - 20 UNF PS2-Y7K Adjustable Dual Pressostat with Automatic Reset
Magnifying glass
Hover image to zoom
$268.03 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Connection Type
UNF Connection
Product Highlight: Size
7/16"

Description

–
7/16" - 20 UNF PS2-Y7K Adjustable Dual Pressostat with Automatic Reset

PS2 Dual Pressure Controls are designed for use on high and low pressure applications in refrigeration, air conditioning, and heat pump systems. This control react to changes in either low or high side pressures, providing single-device control of the compressor or other electrical device.

Features:
  • Adjustable pressures and differentials
  • Narrow adjustable differential depending on model
  • Range and differential pointer in units bar and psig
  • Range and differential individually lockable by tab
  • High rated SPDT contacts for all versions
  • Captive terminal and cover screws
  • Manual toggle for system checkout and override
  • Factory installed wire bridge for reduced installation effort
  • High side convertible from manual to auto reset.

Options:
  • Different pressure connections
  • Automatic and manual reset versions
  • Factory set to customer specification

Specifications:
  • SPDT switch rated for 12FLA and 72LRA at 240VAC and 16FLA and 96LRA at 120VAC
  • Agency approvals include: UL/CUL file number E85974, CE per (LVD) low voltage directive

Specs

–
Product Type:

Pressure Control

Pressure Range:

87 to 464 psig

Size:

7/16"

Connection Type:

UNF

Switch Action:

SPDT

Capillary Length:

3 ft.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy