Apply to be a TradeMaster!
Main product image of 3 ft Cap Tube w/ 1/4" Flare Nut - PS1-X5K Adjustable Single Pressure Control w/ Automatic Reset
Magnifying glass
Hover image to zoom

3 ft Cap Tube w/ 1/4" Flare Nut - PS1-X5K Adjustable Single Pressure Control w/ Automatic Reset

SKU:
099027
Rating:
(0)
Q&A:
(0)
3 ft Cap Tube w/ 1/4" Flare Nut - PS1-X5K Adjustable Single Pressure Control w/ Automatic Reset
Magnifying glass
Hover image to zoom
$133.21 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Size
1/4"

Description

–
7/16" - 20 UNF PS1-X5K Adjustable Single Pressure Control with Automatic Reset

PS1 Single Pressure Controls are designed for use on high and low pressure applications in refrigeration, air conditioning and heat pump systems, providing single-device control of the compressor or other electrical device.

Features:
  • Adjustable pressures and differentials
  • Narrow adjustable differential depending on model
  • Range and differential pointer in units bar and psig
  • Range and differential individually lockable by tab
  • High rated SPDT contacts for all versions
  • Captive terminal and cover screws
  • Manual toggle for system checkout and override

Options:
  • Different pressure connections
  • Automatic and manual reset versions
  • Factory set to customer specification

Specifications:
  • SPDT switch rated for 12FLA and 72LRA at 240VAC and 16FLA and 96LRA at 120VAC
  • Agency approvals include: UL/CUL file number E85974 CE per (LVD) low voltage directive

***Image may not be actual representation of item.

Specs

–
Product Type:

Pressure Control

Pressure Range:

87 to 464 psig

Size:

1/4"

Connection Type:

SAE Flare

Switch Action:

SPDT

Capillary Length:

3 ft.

Switch Operation:

Auto Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy