Apply to be a TradeMaster!
Pressure Transmitter, -0.8 to 7 Bar

Pressure Transmitter, -0.8 to 7 Bar

SKU:
805350
Rating:
(0)
Q&A:
(0)
Pressure Transmitter, -0.8 to 7 Bar
$103.37 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Free Standing
Product Highlight: Connection Type
UNF Connection
Product Highlight: Size
7/16"

Description

–
Pressure Transmitter, -0.8 to 7 Bar

PT5N pressure transmitters convert a pressure into a linear electrical 4 .. 20 mA output signal suitable for controlling simple compressor and fan switching to the more sophisticated application of superheat modulation of electronic control valves. With competitive performance to price characteristics and an easy to install pre-fabricated M12 cable assembly, PT5N transmitters are the designers choice for all heat pump, refrigeration and air conditioning applications

Product Features
  • -30…+85°C ambient temperature range
  • -30…+120°C medium temperature range
  • Output signal 4...20 mA and 2-wire connection for the precise operation of superheat, compressor or fan control systems
  • Specially calibrated pressure ranges with ±1% accuracy performance to fulfill demands of today’s refrigeration and HVAC applications
  • Fully hermetic
  • PT5N-xxM with 7/16”-20UNF female pressure connection and Schrader valve opener
  • PT5N-xxT with 40 mm stainless steel tube and integrated brazing neck for easy mounting in applications requiring a fully hermetic system solution
  • PT5N-150D with 1/4"-18 NPT male connection for subcritical and transcritical CO2 systems
  • Vibration, shock and pulsation resistant
  • Protection class IP67 (with mounted plug and cable assembly)

Specs

–
Product Type:

Pressure Control

Mount:

Free Standing

Size:

7/16"

Connection Type:

UNF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy