Apply to be a TradeMaster!
Main product image of 6" Electro-Galvanized Clevis Hanger
Magnifying glass
Hover image to zoom

6" Electro-Galvanized Clevis Hanger

SKU:
11GI0600
Rating:
(7)
Q&A:
(0)
6" Electro-Galvanized Clevis Hanger
Magnifying glass
Hover image to zoom
11GI0600 has been discontinued
Discontinued August 9, 2018
This product has been discontinued.
Direct Replacement:
6" Electro-Galvanized Clevis Hanger
Brand:
Bluefin
SKU:GVCH600
(10)
Order by today, receive 1177 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Carbon Steel
Product Highlight: Max Load
1940 lbs.
Product Highlight: Finish
Electro-Galvanized

Description

–
  • Finish: Electro-Galvanized
  • Service: Designed for the suspension of non-insulated, stationary pipe lines.
  • Approvals: U.L. - U.L.C. listed (sizes 2-1/2" - 8") and FM approved (3/4" - 8"). Complies with Federal Specification WWH-171-E (Type# 1), A-A-1192 A (Type# 1) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 1).

Specs

–
Size:

6"

Pipe Size:

6.625" OD

Material:

Carbon Steel

Max Load:

1940 lbs.

Finish:

Electro-Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good Product

The product was exactly as advertised. Great product!
David
Rostraver Township, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good Quality, and was delivered the next day.
Joe
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

Anging Grid in TV Studio
Dent Carnage
Washington DC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

this product is very well made and easy to hang. best hanger I have used and a very reasonable price.
Gregory
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Prices

Very good quality and Great prices!! Customer Service was very helpful when I had a question about the order. Top notch company.
JT
MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT. EASY TO HANG PIPE.

SCREW OR BOLT THE HANGERS ON. RUN THE PIPE THRU. YOU'RE DONE. VERY EASY.
ROGER
NEW CUMBERLAND, WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good quality, price is right
T-bone
Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?