Electro-Galvanized Clevis Hangers are adjustable pipe hangers with an electro-galvanized finish, used to support pipe runs from rod. The listing includes Empire Industries adjustable clevis hangers for 6, 8, 10 and 12 inch pipe, along with a Bluefin 1/2 inch hanger. Load ratings increase with pipe size. The Empire Industries 6 inch model is listed at 1,940 lb, and the 12 inch model is listed at 3,800 lb. The Empire Industries hangers are carbon steel, and rod diameter changes from one model to the next. A hanger that matches the nominal pipe size, the rod, and the load requirement keeps a pipe run supported the way the design intended. Contractors who track those three numbers on every order avoid callbacks and mismatched hardware on the job site.
Subcategories
Buying Guide
Start with the nominal pipe size, because every hanger on this page is sized to a specific pipe. The Empire Industries 6 inch hanger is listed for 6.625 inch OD pipe, and the 12 inch hanger is listed for 12.75 inch OD pipe. Match the hanger to the actual outside diameter of the pipe being supported, not just the nominal label.
Next, check the load capacity. Listed ratings on the Empire Industries models run from 1,940 lb on the 6 inch hanger to 3,800 lb on the 12 inch hanger. Compare the rating to the weight of the pipe, fluid and fittings between supports, and confirm the support spacing the job requires.
Rod size comes third. The 6 inch model lists a 3/4 inch rod, while the 10 inch and 12 inch models list a 7/8 inch rod. Rod diameter differs between models, so check it on each product page before ordering.
When comparing Electro-Galvanized Clevis Hangers, also confirm the finish matches the project specification. Each Empire Industries model listed here is carbon steel with an electro-galvanized finish. The Bluefin 1/2 inch hanger is a separate brand, so verify its load rating and rod size on its own product page. Counting hangers per run before ordering avoids a second trip when a mismatched size shows on the job.
Frequently Asked Questions
What pipe sizes do Electro-Galvanized Clevis Hangers cover?
Electro-Galvanized Clevis Hangers on this page include Empire Industries models for 6, 8, 10 and 12 inch pipe, plus a Bluefin 1/2 inch model. The Empire Industries models list pipe sizes of 6.625, 8.625, 10.750 and 12.75 inch OD. Confirm the exact size on the product page before ordering.
What load capacity do electro-galvanized clevis hangers carry?
Electro-Galvanized Clevis Hangers from Empire Industries list 1,940 lb for the 6 inch model, 2,000 lb for the 8 inch, 3,600 lb for the 10 inch and 3,800 lb for the 12 inch. Ratings are model-specific, so check the product page for the exact hanger being ordered.
What rod size fits an electro-galvanized clevis hanger?
Rod size for electro-galvanized clevis hangers depends on the model. The Empire Industries 6 inch hanger lists a 3/4 inch rod, and the 10 inch and 12 inch hangers list a 7/8 inch rod. Check the product page for the hanger being ordered.
What are electro-galvanized clevis hangers made of?
The Empire Industries electro-galvanized clevis hangers on this page are listed as carbon steel with an electro-galvanized finish. The Bluefin 1/2 inch hanger is also listed as electro-galvanized. Check the product page for material details on any specific model.
Are electro-galvanized clevis hangers adjustable?
The Empire Industries electro-galvanized clevis hangers on this page are listed as adjustable clevis hangers. Product type is stated on each product page, so confirm it when ordering a different brand or size.