Apply to be a TradeMaster!
Main product image of 1" x 12" Copper Epoxy Coated Milford Hanger
Magnifying glass
Hover image to zoom

1" x 12" Copper Epoxy Coated Milford Hanger

SKU:
131CT10012
Rating:
(5)
Q&A:
(0)
1" x 12" Copper Epoxy Coated Milford Hanger
Magnifying glass
Hover image to zoom
$2.01 each
BOX UP & SAVE 13%
$43.50 box of 25
$1.74 each
In Stock
In Stock
Get 98 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy
Product Highlight: Length (Inches)
12" Length

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated

  • Material: Carbon Steel.
  • Finish: Copper epoxy coated (COPPER-GARD)
  • Service: Designed for the support of copper tube supply lines. Attaches to wood members

Specs

–
Size:

1"

Finish:

Copper Epoxy

Length (Inches):

12"

Pipe Size:

1.125" OD

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Makes the job a lot easier

Imagine having to drill holes in floor joists for 90', twice! Not with these. You simply pick a hole and mount each one to your floor joists. No holes to drill. Easily adjustable too. After the screws are tightened down the pipe is solid as a rock. It makes insulating the pipe afterwards easy as well. Wrap and go. When you gotta a couple hundred feet of pipe to deal with, this is your friend right here. It will definitely make the job more feasible too.
Kurt L
Centralia, WA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Used product to securely hang 1" black piping in basement rather than the wire U-hangers that were not working at all. Hopefully this winter there will be less pipe banging in the basement!
Brian
Alexandria, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice, quality product.

Obviously, I used it to support plumbing. Specifically, I used it as a support for a copper pex piping manifold. It looks great and works well.
takoonce
Southern Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, nice price.

Great quality, nice price. Super fast shipping.
takoonce
Southern Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great on out production line
Rich
yazoo mississippi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy