Apply to be a TradeMaster!
Main product image of 6" Electro-Galvanized Center Beam Clamp, 1" Rod, 3,000 lb Capacity
Magnifying glass
Hover image to zoom

6" Electro-Galvanized Center Beam Clamp, 1" Rod, 3,000 lb Capacity

SKU:
150G0206
Rating:
(0)
Q&A:
(0)
6" Electro-Galvanized Center Beam Clamp, 1" Rod, 3,000 lb Capacity
Magnifying glass
Hover image to zoom
$55.31 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
Features
  • Clamp Type: Center Beam Clamp
  • Material: Carbon Steel
  • Finish: Electro Galvanized
  • Load Capacity (Lb. - 3 Decimals): 3000
  • Maximum Flange Width (Decimal Inch): 6.0000

Specs

–
Material:

Carbon Steel

Size:

6"

Finish:

Electro-Galvanized

Product Type:

Beam Clamp

Rod Diameter:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy