Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Hangers & Clamps
Pipe Straps
Copper Straps
2" 2 Hole Carbon Steel Strap (Copper Epoxy Coated)
Brand:
Empire Industries
SKU:
231CT0200
Rating:
(1)
Q&A:
(0)
Hover image to zoom
231CT0200 has been discontinued
Discontinued September 3, 2018
This product has been discontinued.
MANUALS (1)
Brochure
Brochure
This item replaces:
20CCSTRAP
Direct Replacement:
2" 2 Hole Carbon Steel Strap, Copper Plated (Bag of 10)
Brand:
Bluefin
SKU:
CPPS200
(7)
Order by
today
, receive 266 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Carbon Steel
Copper Epoxy
Description
–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
Material: Carbon steel.
Finish: Copper Epoxy Coated
Service: Designed as a light duty support for copper tubing. Attaches directly to horizontal or vertical structural member.
Specs
–
Size:
2"
Pipe Size:
2.125" OD
Material:
Carbon Steel
Finish:
Copper Epoxy
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
CURRENT ITEM
2" 2 Hole Carbon Steel Strap (Copper Epoxy Coated)
SKU:
231CT0200
(1)
Empire Industries
2"
2" 2 Hole Carbon Steel Strap (Copper Plated)
SKU:
2422012
Wal-rich
2"
Product Reviews
4
out of 1 review
4
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Very good clip
Use for copper pipes
Ed
Massachusetts
9 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video