The Day Savers – A National Tradesmen Day Contest
Main product image of 4" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

4" Epoxy Coated Copper Tube Split Ring Extension Hanger

SKU:
41HCT0400
Rating:
(0)
Q&A:
(0)
4" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$29.40 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Description

4" Epoxy Coated Copper Tube Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.
  • Service: Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

Rod Diameter:

1/2"

Product Type:

Riser Clamp

Size:

4"

Pipe Size:

4.125" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy