Apply to be a TradeMaster!
Main product image of 2" 304 Stainless Steel Split Ring Extension Hanger, 180 lb Load Capacity
Magnifying glass
Hover image to zoom

2" 304 Stainless Steel Split Ring Extension Hanger, 180 lb Load Capacity

SKU:
41SSI0200
Rating:
(0)
Q&A:
(0)
2" 304 Stainless Steel Split Ring Extension Hanger, 180 lb Load Capacity
Magnifying glass
Hover image to zoom
$51.08 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Features
  • Product Type: Split Ring Hanger
  • Material: Stainless Steel
  • Rod Size: 3/8 in
  • Nominal Pipe Size: 2
  • Load Capacity (Lb.): 180.00

Specs

–
Size:

2"

Finish:

Stainless Steel

Material:

Stainless Steel

Rod Diameter:

3/8"

Product Type:

Pipe Hanger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy